- 1 1/2" Capacity
- 8.5 Amps
- 0-550 RPM
- w/Stop Rotation
features
- Rear side handle capability
- Simple, positive sliding bit lock system
- Single handed removal of bits
- Synthetic grease for longer life between service intervals
- Adaptable to hot and cold environment with no cold start problems
- Soft-Shift stop rotation for setting self-drilling anchors available on models 5316-6 and 5317-6
- Powerful 8.5 A Milwaukee built motor
- Spline drive bit system, efficient transmission of torque to the bit, drives chisels without adapter - 6" core bit capacity
- Patented vibration isolation system reduces operator fatigue and increases comfort and control
- handle "floats" to absorb hammering action
- Trigger controlled variable speed
- Preset clutch protects mechanism from overload
- 1 1/2" rotary hammer
- Double insulated
includes
- Steel carrying case
- Side handle
- Depth gauge
| Capacity, in | 1.5 in |
| Amps | 8.5 A |
| Blows/Impacts Per Minute | 4100 blows/min |
| Stop Rotation | Yes |
| Type | Hammer-Drill |
| RPM [Max] | 550 rpm |
| Voltage Rating | 115 |
| Tool Wt. | 17.5 lb |
| Cordless | No |
| Weight | 28.14 LB |

