- SDS MAX DUST EXTRACTION ACCESSORY
description
- The SDS max dust extraction attachment provides users with a solution for the regulation on resharpenable crystalline silica dust (29 CFR 1926.1153). The SDS max dust extraction attachment is optimized for all drilling depths and a hole ranging from 1/4 in. and 2-3/4 in. in diameter. Its remodeler brush rings allows for increased tool life when performing larger diff coring applications. Attach to the Milwaukee 8960-20 8 Gallon dust extractor for a complete OSHA table 1 complaint solution.
features
- OSHA compliance when used with Milwaukee 8 Gallon dust extractor (8960-20)
- Removable brush rings for up to 2-3/4 in. drilling and coring applications
- Quick and easy attachment to Milwaukee hose clip adapter (49-90-1959)
- Vacuum assisted suction adheres to even and uneven surfaces
- Rubber seal ensures dust containment
| Weight | 2.6 LB |
| EAN or UPC | 45242001224 |

