Skip to content Skip to navigation menu
Milwaukee ToolSTLFH-S

STLFH-S

16” STRAIGHT HICKORY REPL. HANDLE FOR 10 OZ. FINISH ONLY
Item #111944609
  • 16” STRAIGHT HICKORY REPL. HANDLE FOR 10 OZ. FINISH ONLY
Milwaukee ToolSTLFH-S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16” STRAIGHT HICKORY REPL. HANDLE FOR 10 OZ. FINISH ONLY

description

  • The Stiletto STLFH-S is a 16 in. straight hickory replacement hammer handle for our 10 oz finish heads only. The replacement hammer handle has a round steel sure hold wedges to ensure long lasting handle set. American hickory handles naturally dispel recoil shock and vibration. The STLFH-S has been precision turned and gauged for perfect fit every time and provides traditional feel of hickory in your hand.

features

  • 16 in. straight ax-eye hickory handle
  • Fits our 10 oz finish heads only
  • Poplar wood wedge and two steel wedges
  • Hardware and instructions included
Weight 0.525 LB
EAN or UPC 662560900116
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison