Skip to content Skip to navigation menu
Nexen Group, Inc.964231

964231

EN50-85,CONVERTER,0.0-85 PSI,4-20 m
Item #101997584
Nexen Group, Inc.964231
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Black anodized aluminum finish
  • Temperature range from -20 °F to 150 °F
  • A standard volume current to pressure or voltage to pressure electric regulator
Weight 2.2 LB
EAN or UPC 662284236799
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison