Skip to content Skip to navigation menu
Norton Abrasives08834123077

08834123077

High Performance Aluminum Oxide Fine Grit Arbor Unmounted Flap Wheel
Item #110802649
Norton Abrasives08834123077
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Take advantage of the excellent cut rate provided by the premium aluminum oxide blend abrasive of this Merit High Performance AO fine grit arbor unmounted flap wheel on your bench, pedestal or straight grinder. The arbor hole design of this wheel makes it ideal for use on larger tools where the wheel has to fit the existing arbor, and the cotton/polyester blended flaps deliver conformability, durability and excellent wear resistance. Choose this flap wheel as your fine grit option for final surface blending.

applications

  • Blending
  • Clean and Detail
  • Finishing
  • Polishing
  • Rust Removal
  • Sanding
  • Stripping
  • Surface Prep

features

  • Long-lasting premium aluminum oxide blend delivers an excellent cut rate on finishing operations
  • Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
  • Arbor hole design for use on larger portable and fixed-base tools where the wheel must fit an existing arbor
  • Better fine grit choice for final surface blending
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison