The Merit Super Finish AO fine grit threaded shank mini flap wheel features an aluminum oxide abrasive that achieves an excellent cut rate while also providing longer life. The wheel's outstanding flexibility and conformability help deliver a consistent finish on metal fabrication and welding jobs. A great choice for low-pressure applications and jobs that demand a fine finish, the wheel features a 1/4-20-inch threaded steel shank that improves balance, cuts down on chatter and makes the wheel easy to change without the need for tools.
applications
Blending
Clean and Detail
Finishing
Polishing
Rust Removal
Sanding
Stripping
Surface Prep
features
Quality aluminum oxide abrasive provides good cut rate and life
Designed with exceptional flexibility to conform to the workpiece to provide uniform finish
works well on low pressure applications
Designed with a 1/4-20 in. threaded steel shank as an integral part of each wheel for excellent balance, chatter-free finishes, and quick change without the need of special tools
Good fine grit choice where superior finish is required, or on low-pressure applications
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back