Skip to content Skip to navigation menu
Norton Abrasives08834137133

08834137133

Super Finish Aluminum Oxide Fine Grit Mini Flap Wheel
Item #110802824
Norton Abrasives08834137133
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Merit Super Finish AO fine grit steel shank mini flap wheel relies on a sharp aluminum oxide abrasive to ensure long-lasting durability and a great cut rate. The flexible wheel easily conforms to the workpiece for a consistent finish. Ideal for low-pressure applications and projects that demand an outstanding finish, the flap wheel has an integrated steel shank that helps keep the wheel in balance and minimize vibration while allowing fast installation and removal on tools featuring a collet design.

applications

  • Blending
  • Clean and Detail
  • Finishing
  • Polishing
  • Rust Removal
  • Sanding
  • Stripping
  • Surface Prep

features

  • Quality aluminum oxide abrasive provides good cut rate and life
  • Designed with exceptional flexibility to conform to the workpiece to provide uniform finish
  • works well on low pressure applications
  • Designed with a steel shank as an integral part of the wheel for excellent balance, chatter-free finishes, and quick changes on tools that have a collet design
  • Good fine grit choice where superior finish is required, or on low-pressure applications
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison