description
- Ideal for stock removal applications that require uniform results, the Metal R207 coarse grit threaded shank mini flap wheel is a great option for general purpose work, including small cleaning and deburring jobs. This wheel features a P-graded aluminum oxide abrasive that provides excellent longevity. The integrated 1/4 20-inch threaded steel shank allows for quick, tool-free changes, and helps ensure balance and reduce chatter. Durable cotton and polyester blend flaps allow conformability while resisting wear.
applications
- Blending
- Clean and Detail
- Finishing
- Polishing
- Rust Removal
- Sanding
- Stripping
- Surface Prep
features
- P-graded, solid-performing aluminum oxide abrasive delivers uniform stock removal and long life
- Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
- Designed with a 1/4-20 in. threaded steel shank as an integral part of each wheel for excellent balance, chatter-free finishes, and quick change without the need of special tools
- Good, coarse grit, general purpose starting specification for small deburring and cleaning jobs and when initial price is a key purchasing criterion
| Weight | 0.0 LB |
| EAN or UPC | 636425026327 |

