Skip to content Skip to navigation menu
Norton Co.66261051719

66261051719

Bear-Tex Aluminum Oxide Very Fine Grit Non-Woven Flap Wheel
Item #101648507
Norton Co.66261051719
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Bear-Tex AO fine grit steel shank non-woven flap wheel is a superior choice for fine grit blending and for handling cleaning applications quickly. The premium aluminum oxide grain features a strong resin bond and web that automatically wears away to continually expose fresh abrasives. This non-woven flap wheel is tough and durable but still easily conforms to any shape or contour without requiring you to change the workpiece dimension. It's designed to give you great balance and a chatter-free finish and enables you to change tools quickly that have a collet design.

applications

  • Blending
  • Clean and Detail
  • Finishing
  • Polishing

features

  • Premium aluminum oxide grain with durable resin bond and web that wears away continually exposing fresh abrasives
  • Tough yet conformable to intricate shapes and contours without changing the workpiece dimension
  • Designed with a steel shank as an integral part of the wheel for excellent balance, chatter-free finishes, and quick changes on tools that have a collet design
  • Better choice for fine grit blending and cleaning applications where speed of completion is important
Weight 0.11 LB
EAN or UPC 662610517196
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison