Skip to content Skip to navigation menu
Norton Co.66261058450

66261058450

Bear-Tex Silicon Carbide Very Fine Grit Arbor Non-Woven Flap Wheel
Item #104979005
Norton Co.66261058450
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Compatible with bench, pedestal and straight grinders, the Bear-Tex SC fine grit arbor non-woven flap wheel fits portable or fixed base tools with an existing arbor. An excellent choice for blending and cleaning projects as well as jobs requiring decorative finishes, the wheel features a sharp silicon carbide abrasive grain that cuts fast, leaving behind a fine scratch pattern. This rugged wheel conforms to the shape of the surface being finished, eliminating the need to alter the dimension of the workpiece.

applications

  • Blending
  • Clean and Detail
  • Finishing
  • Polishing
  • Smoothing

features

  • Sharp, fast-cutting silicon carbide grain delivers finer, brighter scratch pattern
  • Tough yet conformable to intricate shapes and contours without changing the workpiece dimension
  • Arbor hole design for use on larger portable and fixed-base tools where the wheel must fit an existing arbor
  • Better choice for fine grit blending, cleaning, and decorative finishing applications
Weight 0.0 LB
EAN or UPC 662610584501
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison