Deep groove radial bearings are manufactured as open type bearings for oil or grease lubrication. They are also available with metal shields and/or seals for use where moderate contamination is present in the operation.
applications
Transmissions
Electric motors and generators
Electrical appliances
Pumps and compressors
Blowers and fans
Speed changers
Gearboxes and drives
Woodworking machinery
Lawn and garden equipment
features
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
caution
With longer screw lengths, column strength limitations can substantially lower jack capacity.
Bearing Type
Radial
Ball Material
Steel
Radial Internal Clearance
Normal
Limiting Speed - Oil
11000 rpm
Material
Steel
Precision
Standard
Corner Radius [Min]
1.1 mm
Precision Level
Standard (ABEC 1)
I.D.
32 mm
Seal Type
Unsealed
O.D. Type
Straight w/ Snap Ring
Outer Ring Width
20 mm
Cage Material
Pressed Steel
Contact Angle
0°
Limiting Speed - Grease
9000 rpm
Snap Ring
With Snap Ring
Dynamic Load Rating
6722 lbf
Inch/Metric
Metric Bore
Cage Type
Metal
Enclosure
Open
Bore Type
Round Bore
Rows of Balls
Single
Preload Level
None
Seal Material
None
O.D.
75 mm
Capacity
Standard Capacity
Static Load Rating [Max]
3822 lbf
Radial Internal Clearance Specification
Normal Clearance
Locking Device
No Locking Device
Weight
0.842 LB
EAN or UPC
29176425035
We're here for you
with Service Centers across the country - We have your back