- Metric Tapered Roller Bearing
- 100 mm ID x 180 mm OD x 37 mm Bearing Width
- 34 mm Cone Width
- 29 mm Cup Width
- High Capacity
description
- Tapered roller bearings are designed to take combined heavy radial loads and heavy thrust loads in one direction while operating at moderate speeds.
| Limiting Speed - Oil | 2600 rpm |
| Housing Shoulder Diameter [Max] | 168 mm |
| Effective Load Center | 36.1 mm |
| Tolerance | Class 2 (Standard) |
| Static Load Rating [Max] | 330000 N |
| Cup Width | 29 mm |
| Housing Shoulder Diameter [Min] | 158 mm |
| I.D. | 100 mm |
| O.D. | 180 mm |
| Dynamic Load Rating | 255000 N |
| Capacity | High Capacity |
| Cone Width | 34 mm |
| Cone Corner Radius | 3 mm |
| Housing Fillet Radius [Max] | 2 mm |
| Cup Corner Radius | 2.5 mm |
| Cage Material | Pressed Steel |
| Shaft Fillet Radius [Max] | 2.000 mm |
| Constant e | 0.42 |
| Limiting Speed - Grease | 2000 rpm |
| Weight | 0.0 LB |

