- Metric Tapered Roller Bearing
- 20 mm ID x 52 mm OD x 16.25 mm Bearing Width
- 15 mm Cone Width
- 13 mm Cup Width
- High Capacity
description
- Tapered roller bearings are designed to take combined heavy radial loads and heavy thrust loads in one direction while operating at moderate speeds.
| Cup Corner Radius | 1.5 mm |
| Constant e | 0.3 |
| Dynamic Load Rating | 35000 N |
| Cup Width | 13 mm |
| Limiting Speed - Grease | 7500 rpm |
| Cage Material | Pressed Steel |
| Shaft Fillet Radius [Max] | 1.000 mm |
| Housing Shoulder Diameter [Min] | 44 mm |
| O.D. | 52 mm |
| Effective Load Center | 11.6 mm |
| Limiting Speed - Oil | 10000 rpm |
| Cone Corner Radius | 1.5 mm |
| Housing Shoulder Diameter [Max] | 44 mm |
| Tolerance | Class 2 (Standard) |
| Capacity | High Capacity |
| I.D. | 20 mm |
| Cone Width | 15 mm |
| Static Load Rating [Max] | 33500 N |
| Housing Fillet Radius [Max] | 1 mm |
| Weight | 0.0 LB |

