- Spherical Roller Bearing
- Tapered Bore
- 260 mm Inside Diameter
- 480 mm Outside Diameter
- 130 mm Width
| Inner Ring Width | 130 mm |
| O.D. | 480 mm |
| Temperature Range [Min] | -40 °F |
| I.D. | 260 mm |
| Dynamic Load Rating | 500000 lbf |
| Temperature Range [Max] | 250 °F |
| Ring Modification | Relube |
| Limiting Speed | 1100 rpm |
| Bore Type | Tapered Bore |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 810000 lbf |
| Tolerance | JIS-0 RBEC-1 |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 130 mm |
| Enclosure | Open |
| Cage Type | Machined |
| Oil Groove Width | 16 |
| Cage Material | Brass |
| Fillet Radius | 5 mm |
| Material | Through Hardened Steel |
| Limiting Speed - Grease | 850 rpm |
| Series | 222 |
| Weight | 244.713 LB |
| EAN or UPC | 4547359519990 |

