- 9/16" ID
- 11/16" OD
- 1/16" Cross Section Diameter
- Neoprene
- 70 Durometer
| Cross Section Tolerance | 0.003 in |
| Temperature Range [Min] | -65 °F |
| Inside Dia. | 0.5625 in |
| Material | Neoprene |
| Temperature Range [Max] | 250 °F |
| Dash | 015 |
| Backup Ring I.D. | 0.58 in |
| Outside Dia. | 0.6875 in |
| Cross Section Dia. | 1/16 in |
| Overall Thickness T | 0.049 in |
| Curvature Radius | 0.087 in |
| Inside Diameter Tolerance | 0.007 in |
| Durometer | 70 |
| Thickness A [Min] | 0.045 in |
| Weight | 0.001 LB |

