- 28 mm ID
- 35 mm OD
- 3.500 mm Cross Section Diameter
- Fluorocarbon (Viton)
- 70 Durometer
| Inside Dia. | 28 mm |
| Material | Fluorocarbon (Viton) |
| Temperature Range [Min] | -15 °F |
| Cross Section Dia. | 3.5 mm |
| Temperature Range [Max] | 400 °F |
| Outside Dia. | 35 mm |
| Durometer | 70 |
| Weight | 0.018 LB |

