- 180 mm ID
- 188 mm OD
- 4 mm Cross Section Diameter
- Fluorocarbon (Viton)
- 70 Durometer
| Cross Section Dia. | 4 mm |
| Temperature Range [Min] | -15 °F |
| Outside Dia. | 188 mm |
| Durometer | 70 |
| Inside Dia. | 180 mm |
| Temperature Range [Max] | 400 °F |
| Material | Fluorocarbon (Viton) |
| Weight | 0.02 LB |

