Skip to content Skip to navigation menu
Individual Metric O-Rings

5X31MM204631

Individual Metric O-Rings
Item #105777854
  • 31 mm ID
  • 41 mm OD
  • 5 mm Cross Section Diameter
  • Nitrile Buna N
  • 70 Durometer
  • O-Ring
+ Show More + Show Less
Individual Metric O-Rings
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 31 mm ID
  • 41 mm OD
  • 5 mm Cross Section Diameter
  • Nitrile Buna N
  • 70 Durometer
Durometer 70
Temperature Range [Min] -30 °F
Inside Dia. 31 mm
Material Nitrile Buna-N
Outside Dia. 41 mm
Temperature Range [Max] 250 °F
Cross Section Dia. 5 mm
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison