Cryogenic service solenoid valves are designed to withstand the severe temperatures associated with controlling cryogenic fluids. Due to the sealing materials available for use at extremely low temperatures, slight leakage can be expected.
caution
Avoid exhaust flow restriction
Flow Pattern
Normally Closed
Connection Size Code
04
Valve Type
Pressure Vessel w/Coil
Solenoid Enclosure
NEMA 1
Orifice Size Code
18
Coil Insulation
Standard (Class 155)
Connection Size
1/4
Compatible Fluids
Cryogenic Fluids
Series
20
Valve Function
Cryogenic Fluids
Coil Termination Code
C
Voltage Code
05
Current Design Code
C
Watt Rating
11 W
Seal Material
PTFE
Body Material Code
2
Function
2-Way
Orifice Size
9/32 in
Coil Current
AC
Connection Type
NPT
Seal Material Code
4
Series Code
20
Coil Wattage Code
C
Coil Insulation Code
F
Body Material
Forged Brass
Coil Termination
18 in Leads
Actuation Code
0
Flow Pattern Code
C
Actuation
Direct Acting
Function Code
2
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Solenoid Enclosure Code
G
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back