Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Lubricator Type
Mist
Port Type
NPT
Assembly Type
Close Nippled
Size Designation
Compact
Element Micron Rating
40 µm
Has Gauge
No
Mounting Options
w/o Brackets
Pressure Range [Max]
125 psig
Series
06
Pressure Range [Min]
2 psig
Body Size
3/8 in
Filter Drain Type
Twist Drain
Port Size
3/8
Flow
60 SCFM
Unit Type
Three-Unit Combo
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Relieving
Relieving
Lubricator Fill Option
w/Fill Plug
Mounting Bracket Kit
PS707P
Knob Type
Non-Rising Knob
Filter Bowl Capacity
4.4 oz
Lubricator Bowl Capacity
2.9 oz
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Drain Type
Twist Drain
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back