Parker Hannifin Corp.
06F20C2220ACFEC53
Gold Ring Valve™ Series 20 General-Purpose Two-Way Direct Acting Valve
Item #104323438
- Series 20 2 Way Normally Closed Valve
- Direct Acting
- General Purpose
- 3/8" NPT
- Forged Brass Body
| Connection Size | 3/8 |
| Actuation Code | 0 |
| Coil Insulation | Standard (Class 155) |
| Connection Type | NPT |
| Voltage Code | 53 |
| Watt Rating | 11 W |
| Series Code | 20 |
| Seal Material Code | 2 |
| Flow Pattern | Normally Closed |
| Actuation | Direct Acting |
| Function Code | 2 |
| Body Material Code | 2 |
| Voltage Rating | 240 VAC, 60 Hz, 480 VAC, 60 Hz |
| Coil Current | AC |
| Orifice Size Code | 20 |
| Function | 2-Way |
| Seal Material | Viton |
| Valve Function | General Purpose |
| Coil Wattage Code | C |
| Current Design Code | A |
| Coil Termination | 18 in Leads |
| Valve Type | Pressure Vessel w/Coil |
| Solenoid Enclosure Code | E |
| Flow Pattern Code | C |
| Body Material | Forged Brass |
| Orifice Size | 5/16 in |
| Coil Insulation Code | F |
| Series | 20 |
| Connection Size Code | 06 |
| Solenoid Enclosure | Explosion-Proof, Watertight |
| Coil Termination Code | C |
| Weight | 1.5 LB |
