Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
sold separately
includes
Metal bowl guards
compliances
0
Pressure Range [Max]
125 psig
Mounting Bracket Kit
PS755P
Port Size
1/2
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Mounting Options
w/Port Blocks
Size Designation
Standard
Port Type
NPT
Lubricator Type
Mist
Lubricator Fill Option
w/Fill Plug
Relieving
Relieving
Series
07
Knob Type
Non-Rising Knob
Body Size
1/2 in
Lubricator Bowl Capacity
6 oz
Assembly Type
Modular
Filter Bowl Capacity
7.2 oz
Unit Type
Three-Unit Combo
Pressure Range [Min]
2 psig
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Drain Type
Twist Drain
Filter Drain Type
Twist Drain
Flow
90 SCFM
Has Gauge
Yes
Element Micron Rating
5 µm
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back