Parker Hannifin Corp.
20F24C2372AAF
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #104475596
- Series 24 2 Way Normally Closed Valve
- Offset Diaphragm, Piloted
- General Purpose
- 1 1/4" NPT
- Forged Brass Body
| Voltage Code | N/A |
| Coil Insulation | Standard (Class 155) |
| Current Design Code | A |
| Flow Pattern | Normally Closed |
| Series | 24 |
| Coil Current | AC |
| Solenoid Enclosure | N/A |
| Flow Pattern Code | C |
| Function Code | 2 |
| Coil Insulation Code | F |
| Coil Termination | N/A |
| Function | 2-Way |
| Watt Rating | 6 W |
| Seal Material Code | 3 |
| Connection Size | 1 1/4 |
| Body Material Code | 2 |
| Orifice Size Code | 72 |
| Valve Type | Pressure Vessel Only, No Coil |
| Orifice Size | 1 1/8 in |
| Coil Termination Code | N/A |
| Seal Material | EPDM |
| Connection Type | NPT |
| Coil Wattage Code | A |
| Series Code | 24 |
| Voltage Rating | N/A |
| Body Material | Forged Brass |
| Valve Function | General Purpose |
| Connection Size Code | 20 |
| Solenoid Enclosure Code | N/A |
| Actuation | Offset Diaphragm, Piloted |
| Actuation Code | 4 |
| Weight | 0.75 LB |
