- Steel Check Valve
- SAE-16 Port
- 40 gal/min
- Poppet Check
- Metal-to-Metal Seat
description
- Allows for free flow in one direction and complete system shut-off in reverse direction.
| Seal Material | Buna-N |
| Rated Flow | 40 gal/min |
| Cracking Pressure | 35 psi |
| Seat Type | Metal-to-Metal |
| Valve Type | Poppet Check |
| Port Size | SAE-16 |
| Body Material | Steel |
| Pressure [Max] | 3000 psi |
| Port Type | SAE |
| Weight | 3.3 LB |

