Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT15-04B4T1U1-B

HBT15-04B4T1U1-B

HBT Series Cantilevered Style Guided Cylinder
Item #102954341
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 4" Stroke
  • Steel Rails
  • Composite Bearing w/Oversized Support Rods
  • 40 mm Bore ISO Pneumatic Cylinder w/Rod Lock
  • Bumpers w/Adjustable Stop Collar (Both Ends)
  • 1/4" NPTF
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT15-04B4T1U1-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 4" Stroke
  • Steel Rails
  • Composite Bearing w/Oversized Support Rods
  • 40 mm Bore ISO Pneumatic Cylinder w/Rod Lock

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Cylinder Seal Material Buna-N
Slide Type Thrust Slide
Positions 2 Position
Dowel Pin Holes w/o Dowel Pin Holes
Bumpers - Slide Bumpers w/Adjustable Stop Collar (Both Ends)
Shock Absorbers - Slide No Shock Absorber
Port Location Standard (Position 1)
Intermediate Stroke N/A
Slide Configuration Option Code B4
Bearing Type Composite Bearing w/Oversized Support Rods
Flow Controls w/o Flow Controls
Weight per Inch 0.63 lb
Temperature Range [Max] 165 °F
Cylinder Bore Size 40 mm
Port Type NPTF
Cushions - Slide No Cushions
Stroke Tolerance +0.030 in / -0.000 in
Temperature Range [Min] 0 °F
Port Size 1/4
Base Wt. 9.83 lb
Series HBT
Pressure [Max] 150 psi
Support Rod Material Steel
Slide Orientation Right Hand (Standard)
Stroke 4 in
Proximity Sensor Code None
Cylinder Type ISO Pneumatic Cylinder w/Rod Lock
Proximity Sensor No Proximity Sensor
Support Rod Diameter 25 mm
Weight 12.35 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison