Parker Hannifin Corp.
PA20SAN5S050A
General Purpose Air-Piloted Angle Seat Valves – Two-Way Normally Closed
Item #112798887
- 2-Way Normally Closed Angle Seat Valves
- PA Series
- 304 Stainless Steel w/ Aluminum Actuator
- 3/4" NPT Connection
features
- May be piloted with compact banjo valve
- Air piloted for 0 psi actuation
- 304 SS body w/ aluminum actuator
- PTFE seals and packings
- Media temperatures up to up to 356 °F
- Operating pressure up to 232 psi
- Robust design for durability in aggressive applications
- Corrosion-resistant construction
- Tight shutoff
- Anti-water hammer versions available
| Operating Pressure Differential [Min] | 0 psi |
| Seal Material | PTFE |
| Connection Size | 3/4 in NPT |
| Factor | 10.5 |
| Body Material | 304 Stainless Steel w/ Aluminum Actuator |
| Function | Flow Under Seat (Anti-Water Hammer) |
| Pilot Pressure [Min] | 66.00 psi |
| Orifice Size | 3/4 in |
| Actuator Port Size | G 1/8 in |
| Weight | 0.0 LB |
