Skip to content Skip to navigation menu
Parker Hannifin Corp.PTR151-1807F-AA23

PTR151-1807F-AA23

PTR Series Pneumatic Rack & Pinion Rotary Actuator
Item #103980456
  • Single Rack
  • 1 1/2" Bore
  • Inch Shaft, Female Keyed
  • 180° Rotation
  • Standard Mounting
  • 1/4" NPT Port at Location 3
  • Nitrile Seals
  • w/Bumper, Both Directions
  • Stroke Adjusters 0-30° Both Rotations
+ Show More + Show Less
Parker Hannifin Corp.PTR151-1807F-AA23
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Rack
  • 1 1/2" Bore
  • Inch Shaft, Female Keyed
  • 180° Rotation
  • Standard Mounting

description

  • The PTR series will provide superior performance in pneumatic applications. Combining innovation with proven actuator technology and NFPA cylinder construction yields a rotary actuator that will provide millions of trouble-free cycles.

features

  • Wear-Tech® pistons and seals eliminate metal-to-metal contact and ensure long life
  • Chrome alloy steel pinion and rack
  • Low friction ball bearings

options

  • Integral air/oil option
  • Built-in shock absorber
  • Electrical position sensors
Filtration Requirement 40 Micron Filtered, Dry Air
Operating Temperature [Min] 0 °F
Port Size 1/4
Port Type NPT
Cylinder Bore Size 1.5 in
Bumpers Bumpers, Both Directions
Stroke Adjusters 0-30° Both Rotations
Shaft Style Inch Shaft, Female Keyed
Operating Pressure [Max] 250 psi
Degrees Rotation 180 °
Operating Temperature [Max] 180 °F
Seal Material Buna-N
Configuration Single Rack
Port Flow Control None
Mounting Standard
Cushions N/A
Port Location 3 - Rear Side
Weight 8.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison