- PA-2 Series Pneumatic Cylinder
- 6" Bore x 6" Stroke
- 1 3/8" Rod Diameter
- Cap Fixed Clevis (MP1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Cylinder Bore Size | 6 in |
| Base Wt. | 77 lb |
| Port Location | 12 O'clock on Each End (Standard) |
| Cylinder Material | Steel |
| Magnetic Piston | No |
| Seal Design | Buna-N Seals |
| Actuator Material | Steel |
| Weight per Inch | 1.5 lb |
| End Type | Single Rod |
| Seal Type Code | 1 |
| End Type Code | PA |
| Series | PA-2 Series |
| Mounting Style | MP1 |
| Bumpers | w/o Bumpers |
| Seal Material | Buna-N |
| Rod End Style Code | 2 |
| Rod End Thread | 1-14 |
| Rod End Style | Male, Small |
| Rod Material | Steel |
| Mounting Style Description | Cap Fixed Clevis |
| Cushions | Cushioned, Both Ends |
| Rod Diameter | 1 3/8 in |
| Lube Specification | Requires Lubrication |
| Port Type | NPTF |
| Cylinder Style | Tie Rod, NFPA |
| Mounting Style Code | 84 |
| Port Size | 3/4 |
| Bore & Rod Code | G12 |
| Weight | 86.0 LB |

