Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style
MF1
Rod Diameter
5/8 in
Seal Type Code
1
Actuator Material
Aluminum
Port Size
3/8
Bore Code
A10
Bumpers
w/o Bumpers
Rod End Thread
7/16-20
Rod End Style Code
3
Port Type
NPTF
Cylinder Material
Aluminum
Seal Design
Buna-N Rubber
Cushions
Noncushioned
End Type
Single Rod
Rod End Style
Female, Short
Weight per Inch
0.51 lb
Port Location
12 O'clock on Each End (Standard)
Seal Material
Buna-N
Mounting Style Code
21
Series
Econo-Ram II™
Rod Material
Aluminum
Lube Specification
Non Lube Design
Magnetic Piston
No
Base Wt.
1.73 lb
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Head Rectangular Flange
Cylinder Bore Size
1.5 in
Weight
3.52 LB
We're here for you
with Service Centers across the country - We have your back