Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Anodized heads and caps for maximum corrosion resistance
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Description
Side Tapped
Bumpers
w/o Bumpers
Series
Econo-Ram II™
Rod End Style Code
2
Port Size
3/8
Seal Design
Buna-N Rubber
Mounting Style Code
16
Seal Type Code
1
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Seal Material
Buna-N
Lube Specification
Non Lube Design
Actuator Material
Aluminum
Rod End Thread
7/16-20
Cylinder Material
Aluminum
Weight per Inch
1.05 lb
Cylinder Bore Size
2.5 in
Cushions
Cushioned, Both Ends
Rod End Style
Male, Small
Magnetic Piston
No
Port Type
NPTF
Rod Diameter
5/8 in
Origin
Aluminum NFPA
Cylinder Style
Tie Rod, NFPA
Base Wt.
3.25 lb
Bore Code
C10
Mounting Style
MS4
Rod Material
Aluminum
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back