Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Type
NPTF
Base Wt.
3.25 lb
Port Size
3/8
Rod End Thread
7/16-20
Rod Diameter
5/8 in
Cylinder Bore Size
2.5 in
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
Rod End Style Code
2
Weight per Inch
0.38 lb
Mounting Style Description
Cap Fixed Clevis
Mounting Style
MP1
Magnetic Piston
No
Mounting Style Code
84
Port Location
12 O'clock on Each End (Standard)
Bore Code
C10
Rod End Style
Male, Small
Actuator Material
Aluminum
Lube Specification
Non Lube Design
Series
Econo-Ram II™
Cylinder Material
Aluminum
Cushions
Cushioned, Both Ends
End Type
Single Rod
Seal Type Code
1
Rod Material
Aluminum
Seal Material
Buna-N
Weight
23.01 LB
We're here for you
with Service Centers across the country - We have your back