Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Style
Tie Rod, NFPA
Port Type
NPTF
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
Rod End Style
Male, Small
Series
Econo-Ram II™
Rod Diameter
1 in
Rod Material
Aluminum
Cylinder Material
Aluminum
Weight per Inch
1.06 lb
Base Wt.
6.45 lb
Rod End Style Code
2
Rod End Thread
3/4-16
Bumpers
w/o Bumpers
Actuator Material
Aluminum
Mounting Style Code
85
Mounting Style
MP2
Cushions
Noncushioned
Bore Code
D11
Magnetic Piston
No
Mounting Style Description
Cap Detachable Clevis
Port Size
1/2
End Type
Single Rod
Lube Specification
Non Lube Design
Seal Type Code
1
Cylinder Bore Size
3.25 in
Seal Material
Buna-N
Weight
28.71 LB
We're here for you
with Service Centers across the country - We have your back