Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style
Male, Small
Cylinder Style
Tie Rod, NFPA
Actuator Material
Aluminum
Magnetic Piston
No
Port Size
1/2
Rod Material
Aluminum
Cylinder Material
Aluminum
Rod End Style Code
2
Cushions
Noncushioned
Weight per Inch
1.06 lb
Port Type
NPTF
Mounting Style
MP2
Cylinder Bore Size
3.25 in
Seal Material
Buna-N
Mounting Style Code
85
Series
Econo-Ram II™
Seal Design
Buna-N Rubber
Bore Code
D11
End Type
Single Rod
Seal Type Code
1
Rod Diameter
1 in
Base Wt.
6.45 lb
Bumpers
w/o Bumpers
Rod End Thread
3/4-16
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Mounting Style Description
Cap Detachable Clevis
Weight
10.16 LB
We're here for you
with Service Centers across the country - We have your back