Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Weight per Inch
2.76 lb
Rod Diameter
1 3/8 in
Series
Econo-Ram II™
Cylinder Style
Tie Rod, NFPA
Rod End Thread
1-14
Cylinder Material
Aluminum
Bumpers
w/o Bumpers
Base Wt.
7.93 lb
Cushions
Cushioned, Cap End
Lube Specification
Non Lube Design
Cylinder Bore Size
3.25 in
Rod End Style
Male, Small
Mounting Style Description
Head Rectangular Flange
Actuator Material
Aluminum
Port Type
NPTF
Rod End Style Code
2
Mounting Style
MF1
Port Size
1/2
Mounting Style Code
23
Seal Design
Buna-N Rubber
Rod Material
Aluminum
Magnetic Piston
No
Bore Code
D12
Port Location
12 O'clock on Each End (Standard)
End Type
Single Rod
Seal Type Code
1
Seal Material
Buna-N
Weight
76.93 LB
We're here for you
with Service Centers across the country - We have your back