Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Style
Tie Rod, NFPA
Rod Diameter
1 in
Rod Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Seal Material
Buna-N
Base Wt.
8.8 lb
Cylinder Bore Size
4 in
Mounting Style Description
Detachable Pivot Eye
Magnetic Piston
No
Cushions
Cushioned, Both Ends
Mounting Style Code
68
End Type
Single Rod
Mounting Style
MP4
Port Size
1/2
Port Type
NPTF
Rod End Style
Male, Intermediate
Lube Specification
Non Lube Design
Seal Design
Buna-N Rubber
Rod End Style Code
4
Rod End Thread
7/8-14
Cylinder Material
Aluminum
Bumpers
w/o Bumpers
Series
Econo-Ram II™
Weight per Inch
1.62 lb
Actuator Material
Aluminum
Bore Code
E11
Seal Type Code
1
Weight
37.96 LB
We're here for you
with Service Centers across the country - We have your back