Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Rod Diameter
1 3/8 in
Rod Material
Aluminum
Mounting Style Description
Tie Rods, Extended Cap End
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Mounting Style Code
60
Rod End Style
Male, Small
Bumpers
w/o Bumpers
Magnetic Piston
No
Seal Material
Buna-N
Port Size
1/2
Seal Type Code
1
End Type
Single Rod
Mounting Style
MX2
Series
Econo-Ram II™
Rod End Style Code
2
Rod End Thread
1-14
Cylinder Style
Tie Rod, NFPA
Cylinder Material
Aluminum
Cylinder Bore Size
4 in
Port Type
NPTF
Base Wt.
10.29 lb
Cushions
Cushioned, Both Ends
Bore Code
E12
Weight per Inch
0.49 lb
Weight
22.05 LB
We're here for you
with Service Centers across the country - We have your back