Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Code
24
Port Size
1/4
Bore Code
N50
Rod End Style
Male, Intermediate
Weight per Inch
0.51 lb
Mounting Style Description
Head Rectangular Flange
Seal Type Code
1
Lube Specification
Non Lube Design
Cushions
Cushioned, Both Ends
Cylinder Bore Size
1.25 in
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
Mounting Style
MF1
Base Wt.
1.32 lb
Port Location
12 O'clock on Each End (Standard)
Bumpers
w/o Bumpers
Rod End Style Code
4
Magnetic Piston
No
Rod End Thread
7/16-20
Rod Material
Aluminum
Actuator Material
Aluminum
Seal Material
Buna-N
Port Type
NPTF
Rod Diameter
1/2 in
End Type
Single Rod
Series
Econo-Ram II™
Cylinder Material
Aluminum
Weight
7.44 LB
We're here for you
with Service Centers across the country - We have your back