- PA-2 Series Pneumatic Cylinder
- 1 1/2" Bore x 24" Stroke
- 5/8" Rod Diameter
- Side Lug (MS2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Rod End Style | Male, Small |
| Rod End Thread | 7/16-20 |
| Seal Material | Buna-N |
| End Type | Single Rod |
| Mounting Style | MS2 |
| Seal Design | Buna-N Seals |
| Mounting Style Description | Side Lug |
| Rod End Style Code | 2 |
| Cylinder Style | Tie Rod, NFPA |
| Mounting Style Code | 08 |
| Rod Diameter | 5/8 in |
| Bumpers | w/o Bumpers |
| Seal Type Code | 1 |
| Cylinder Material | Steel |
| Lube Specification | Requires Lubrication |
| Cushions | Cushioned, Both Ends |
| Series | PA-2 Series |
| Cylinder Bore Size | 1.5 in |
| End Type Code | PA |
| Actuator Material | Steel |
| Magnetic Piston | No |
| Port Size | 3/8 |
| Weight per Inch | 0.3 lb |
| Bore & Rod Code | A10 |
| Base Wt. | 4.3 lb |
| Rod Material | Steel |
| Port Location | 12 O'clock on Each End (Standard) |
| Port Type | NPTF |
| Weight | 11.5 LB |

