- PA-2 Series Pneumatic Cylinder
- 6" Bore x 4" Stroke
- 1 3/8" Rod Diameter
- Head Rectangular Flange (MF1)
- Short Female Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Magnetic Piston | No |
| Cushions | Cushioned, Both Ends |
| Lube Specification | Requires Lubrication |
| Bumpers | w/o Bumpers |
| Rod End Style | Female, Short |
| End Type Code | PA |
| Port Type | NPTF |
| Cylinder Bore Size | 6 in |
| Rod Diameter | 1 3/8 in |
| Mounting Style Code | 24 |
| Seal Type Code | 1 |
| Mounting Style Description | Head Rectangular Flange |
| Rod Material | Steel |
| Bore & Rod Code | G12 |
| Cylinder Style | Tie Rod, NFPA |
| Rod End Thread | 1-14 |
| Mounting Style | MF1 |
| Weight per Inch | 1.5 lb |
| Port Size | 3/4 |
| Seal Material | Buna-N |
| Cylinder Material | Steel |
| End Type | Single Rod |
| Seal Design | Buna-N Seals |
| Base Wt. | 77 lb |
| Rod End Style Code | 3 |
| Origin | Steel NFPA |
| Series | PA-2 Series |
| Actuator Material | Steel |
| Port Location | 12 O'clock on Each End (Standard) |
| Weight | 74.0 LB |

