When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Mounting Style
Centerline Lug (MS3)
Operating Pressure [Max]
1550 psi
Rod End Style
Male, Small
Port Location, Head
1
Cap Material
Steel
Rod Material
Steel
Seal Type
Buna-N Seals w/Lip Type Piston
Base Wt.
10 lb
Non-Rotating Rod
No
Bore Size
2.5 in
Double Rod
No
Port Location, Cap
1
Seal Material
Buna-N
Rod Diameter
1 in
Cushions
Noncushioned
Mounting Style Description
Centerline Lug
Seal Type Code
1
Port Size
SAE-6
Mounting Style Code
09
Cylinder Type
Tie Rod
Cylinder Style
Medium-Duty NFPA Tie Rod
Port Type
SAE
Fluid Medium
Hydraulic Oil
Rod End Thread
3/4-16
Action
Double Acting
Rod Type
Male
Weight per Inch
0.73 lb
Body Material
Steel
Weight
10.73 LB
We're here for you
with Service Centers across the country - We have your back