When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Weight per Inch
1.5 lb
Rod Diameter
1 3/4 in
Fluid Medium
Hydraulic Oil
Double Rod
No
Operating Pressure [Max]
3000 psi
Mounting Style
Cap Fixed Clevis (MP1)
Rod End Style
Male, Small
Cushions
Cushioned, Both Ends
Seal Material
Buna-N
Cap Material
Steel
Bore Size
2.5 in
Body Material
Steel
Port Location, Head
1
Mounting Style Code
84
Rod End Thread
1 1/4-12
Cylinder Style
Heavy-Duty NFPA Tie Rod
Non-Rotating Rod
No
Base Wt.
25.5 lb
Port Size
1/2
Mounting Style Description
Cap Fixed Clevis
Rod Type
Male
Seal Type
Buna-N Seal
Cylinder Type
Tie Rod
Action
Double Acting
Rod Material
Steel
Port Location, Cap
1
Seal Type Code
1
Port Type
NPTF
Weight
115.5 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back