When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod End Thread
1-14
Seal Type Code
1
Cushions
Cushioned, Both Ends
Double Rod
No
Bore Size
3.25 in
Port Location, Cap
1
Port Type
NPTF
Seal Type
Buna-N Seal
Body Material
Steel
Rod Material
Steel
Cylinder Type
Tie Rod
Port Location, Head
1
Action
Double Acting
Mounting Style
Cap Fixed Clevis (MP1)
Rod End Style
Male, Small
Port Size
3/4
Fluid Medium
Hydraulic Oil
Rod Type
Male
Base Wt.
41 lb
Operating Pressure [Max]
3000 psi
Mounting Style Description
Cap Fixed Clevis
Weight per Inch
1.8 lb
Non-Rotating Rod
No
Seal Material
Buna-N
Mounting Style Code
84
Cap Material
Steel
Rod Diameter
1 3/8 in
Cylinder Style
Heavy-Duty NFPA Tie Rod
Weight
44.6 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back