When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Port Location, Head
1
Rod Diameter
1 3/4 in
Port Type
NPTF
Fluid Medium
Hydraulic Oil
Action
Double Acting
Seal Type
Buna-N Seal
Non-Rotating Rod
No
Cushions
Noncushioned
Cap Material
Steel
Double Rod
No
Mounting Style Description
Head Rectangular Flange
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod End Thread
1 1/2-12
Rod Type
Male
Base Wt.
43 lb
Cylinder Type
Tie Rod
Seal Material
Buna-N
Weight per Inch
2 lb
Bore Size
3.25 in
Port Location, Cap
1
Mounting Style
Head Rectangular Flange (MF1)
Mounting Style Code
21
Rod End Style
Male, Intermediate
Operating Pressure [Max]
3000 psi
Body Material
Steel
Seal Type Code
1
Port Size
3/4
Rod Material
Steel
Weight
67.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back