When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Port Size
3/4
Action
Double Acting
Port Location, Head
1
Port Type
NPTF
Cap Material
Steel
Fluid Medium
Hydraulic Oil
Weight per Inch
3.2 lb
Seal Material
Buna-N
Double Rod
No
Seal Type Code
3
Cushions
Noncushioned
Non-Rotating Rod
No
Cylinder Style
Heavy-Duty NFPA Tie Rod
Operating Pressure [Max]
3000 psi
Bore Size
4 in
Rod Material
Steel
Base Wt.
58 lb
Mounting Style
Head Square Flange (MF5)
Cylinder Type
Tie Rod
Mounting Style Description
Head Square Flange
Port Location, Cap
1
Rod Type
Female
Rod End Style
Female, Short
Rod Diameter
2 1/2 in
Seal Type
Buna-N Seals w/Piston Rings
Rod End Thread
1 7/8-12
Body Material
Steel
Mounting Style Code
29
Weight
97.6 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back