When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Seal Type Code
1
Port Type
SAE
Body Material
Steel
Action
Double Acting
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod Diameter
5/8 in
Rod End Thread
7/16-20
Rod Material
Steel
Port Location, Head
1
Seal Material
Buna-N
Fluid Medium
Hydraulic Oil
Port Size
SAE-10
Port Location, Cap
1
Operating Pressure [Max]
3000 psi
Mounting Style Code
05
Double Rod
No
Bore Size
1.5 in
Mounting Style Description
Side Lug
Rod Type
Male
Seal Type
Buna-N Seal
Non-Rotating Rod
No
Mounting Style
Side Lug (MS2)
Cylinder Type
Tie Rod
Cap Material
Steel
Rod End Style
Male, Small
Cushions
Noncushioned
Weight
10.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back