When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Port Location, Head
1
Cushions
Cushioned, Both Ends
Rod End Thread
7/16-20
Rod End Style
Male, Small
Port Type
SAE
Cylinder Style
Heavy-Duty NFPA Tie Rod
Mounting Style
Side Lug (MS2)
Seal Type Code
1
Mounting Style Code
08
Seal Type
Buna-N Seal
Weight per Inch
0.5 lb
Rod Material
Steel
Action
Double Acting
Rod Type
Male
Port Size
SAE-10
Base Wt.
9 lb
Mounting Style Description
Side Lug
Non-Rotating Rod
No
Rod Diameter
5/8 in
Body Material
Steel
Double Rod
No
Cap Material
Steel
Operating Pressure [Max]
3000 psi
Seal Material
Buna-N
Port Location, Cap
1
Cylinder Type
Tie Rod
Fluid Medium
Hydraulic Oil
Bore Size
1.5 in
Weight
18.25 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back