When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Seal Type
Buna-N Seal
Rod Material
Steel
Operating Pressure [Max]
3000 psi
Cylinder Type
Tie Rod
Cushions
Cushioned, Both Ends
Port Size
SAE-10
Fluid Medium
Hydraulic Oil
Rod Diameter
5/8 in
Port Location, Head
1
Cylinder Style
Heavy-Duty NFPA Tie Rod
Bore Size
1.5 in
Double Rod
No
Mounting Style Description
Cap Rectangular Flange
Port Location, Cap
1
Mounting Style
Cap Rectangular Flange (MF2)
Cap Material
Steel
Seal Type Code
1
Action
Double Acting
Non-Rotating Rod
No
Rod End Thread
7/16-20
Port Type
SAE
Body Material
Steel
Seal Material
Buna-N
Rod Type
Female
Mounting Style Code
28
Rod End Style
Female, Short
Weight
10.0 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back