- 1 1/2" Bore x 2 1/2" Stroke
- Single End
- Cap Fixed Clevis (MP1)
- Non-Cushioned
- SAE-10 Port
description
- When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
- Industrial
- Marine
features
- Small male rod end
- Nominal pressure of 3,000 psi
- SAE o-ring
- 13 standard mounting styles
- Externally removable bolt on gland assembly
compliances
- 0
| Cap Material | Steel |
| Fluid Medium | Hydraulic Oil |
| Mounting Style | Cap Fixed Clevis (MP1) |
| Cylinder Type | Tie Rod |
| Cylinder Style | Heavy-Duty NFPA Tie Rod |
| Port Location, Cap | 1 |
| Base Wt. | 9 lb |
| Mounting Style Code | 81 |
| Seal Type | Buna-N Seal |
| Port Location, Head | 1 |
| Double Rod | No |
| Bore Size | 1.5 in |
| Non-Rotating Rod | No |
| Seal Type Code | 1 |
| Mounting Style Description | Cap Fixed Clevis |
| Rod End Style | Male, Full |
| Body Material | Steel |
| Operating Pressure [Max] | 3000 psi |
| Rod Diameter | 5/8 in |
| Seal Material | Buna-N |
| Action | Double Acting |
| Weight per Inch | 0.5 lb |
| Cushions | Noncushioned |
| Rod Material | Steel |
| Rod Type | Male |
| Port Size | SAE-10 |
| Port Type | SAE |
| Rod End Thread | N/A |
| Weight | 10.25 LB |
-
Drop Ship Only


