When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Cushions
Cushioned, Both Ends
Seal Material
Viton
Mounting Style Description
Side Lug
Cylinder Style
Heavy-Duty NFPA Tie Rod
Non-Rotating Rod
No
Port Size
SAE-10
Rod End Style
Male, Full
Fluid Medium
Hydraulic Oil
Port Type
SAE
Seal Type Code
2
Bore Size
2 in
Action
Double Acting
Cap Material
Steel
Rod Material
Steel
Rod Type
Male
Body Material
Steel
Seal Type
Viton® Seal
Weight per Inch
0.8 lb
Cylinder Type
Tie Rod
Port Location, Head
1
Rod Diameter
1 in
Port Location, Cap
1
Base Wt.
13.2 lb
Rod End Thread
N/A
Mounting Style
Side Lug (MS2)
Double Rod
No
Operating Pressure [Max]
3000 psi
Mounting Style Code
08
Weight
68.4 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back