When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Cushions
Noncushioned
Double Rod
No
Rod Diameter
1 in
Weight per Inch
1.1 lb
Fluid Medium
Hydraulic Oil
Mounting Style Code
61
Port Type
SAE
Rod End Thread
3/4-16
Mounting Style Description
Tie Rods Extended Head End
Seal Type Code
1
Base Wt.
19.5 lb
Cylinder Style
Heavy-Duty NFPA Tie Rod
Cylinder Type
Tie Rod
Non-Rotating Rod
No
Port Location, Head
1
Body Material
Steel
Action
Double Acting
Mounting Style
Tie Rods Extended Head End (MX3)
Port Location, Cap
1
Rod Type
Male
Bore Size
2.5 in
Operating Pressure [Max]
3000 psi
Seal Type
Buna-N Seal
Port Size
SAE-10
Rod Material
Steel
Rod End Style
Male, Small
Cap Material
Steel
Seal Material
Buna-N
Weight
21.7 LB
Drop Ship Only
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back